Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Revco™ Revco™ RDE Series -40°C Ultra-Low Temperature Freezers

Catalog No. 15500216
Click to view available options
Electrical Requirements:
115V, 60Hz
Holds:
2 in. Boxes (400)
Certifications/Compliance:
cULus
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Thermo Scientific™ Revco™ RDE Series -40°C ultra-low temperature freezers feature reduced energy usage, a simplified touchscreen interface, three capacities, and an ergonomic cabinet design.

Thermo Scientific™ Revco™ RDE Series -40°C ultra-low temperature freezers, powered by H-drive, feature three upright models, maximizing storage capacity from 40,000 up to 60,000 2mL vials. The RDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab.

Performance

  • Powered by H-drive's hydrocarbon technology, these systems save up to 50% in energy usage and heat rejection over conventional refrigerant ultra-low freezers1
  • A quiet sound output below 53 dBA, enables the freezer to come out of the hallway and into the lab
  • Meets ±5°C validation protocols at -40°C with strong peak variation and steady-state temperature variation
  • Natural hydrocarbon refrigerants reduce system operating stresses promoting outstanding reliability and worry-free sample protection

User Friendly

  • The H-drive Information Center (HIC) combines easy to read temperature with simple capacitive touch buttons in a 5.6 inch display
  • Three capacities (400, 500 and 600 2-inch box) to accommodate a variety of storage needs and lab footprint specifications
  • All models contain four inner doors allowing for easy sample access without exposing greater freezer content to ambient conditions
  • Improved customer convenience with new ergonomically designed handle, high contrast eye-level display, and comfortable easy-access shelf locations.
  • Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes
  • Security features including alarm settings and padlock-compatible doors

Sustainability

  • Manufactured in an award-winning, zero-waste to landfill facility
  • Lower HVAC costs as a result of less heat emission into the environment
  • Natural refrigerants and water-blown foam insulation, making the Series compliant with the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP), the European Union's F-Gas and other sustainability standards

Footnotes:

  1. Internal data comparing 3.9 kWh/day to DXF400 = 8.0 kWh/day. Data on file.
  2. Typical freezer test data based on internal testing in ambient temperature at 20°C; Typical standard validation protocol of ±5°C.
TRUSTED_SUSTAINABILITY

Specifications

Description Revco RDE Series -40°C Ultra-Low Freezers, 400-Box Capacity, 115V, 60Hz
Capacity (English) 19.4 cu. ft.
Capacity (Metric) 549 L
Temperature Range -10°C to -40°C
Door Style Outer (1), Inner (5)
No. of Doors 6
Insulation Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
Interior Stainless Steel
Shelves 4
Capacity (English) Shelf 165 lb.
Capacity (Metric) Shelf 75 kg
Certifications/Compliance cULus
Style Upright
Display HIC 5.6 in. 7-segment display with capacitive touch buttons
Product Line Revco
Warranty Warranty varies by country, please contact us for details
Defrost Manual
Dimensions (DxWxH) Exterior 38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1cm)
Dimensions (D x W x H) Interior 28.3 x 23.1 x 51.2 in. (71.9 x 58.8 x 130.1cm)
Monitoring Options Alarm, Recorder
Setpoint Security Yes
Connectivity Remote Alarm Connections, 4-20mA, RS485, and Dry Contacts
Smart View Compatibility Smart-Vue Compatible
Amperage 7.2/20
Plug Type NEMA 5-20
Voltage 115 V
Electrical Requirements 115V, 60Hz
Frequency 60 Hz
Vial Capacity 40,000 x 2mL
Compressor H-drive
Refrigerant R290
Shipping Weight (English) 642 lb.
Shipping Weight (Metric) 292kg
Weight (English) 550 lb.
Weight (Metric) 249 kg
Holds 2 in. Boxes (400)
Rack Capacity 8
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.