Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Revco™ RDE Series GP Ultra-Low Temperature Freezer Package with Racks and Boxes
Click to view available options
Electrical Requirements:
208 - 230 V 60 Hz
Dimensions (L x W x H) Exterior:
38.5 x 34.0 x 78 in.
Description
Includes
500 box capacity freezer, 10 sliding drawer racks, 250 2-inch boxes with 100-count cell dividers
Revco™ RDE ultra-low temperature freezer packages include one ULT freezer and two shelves of sliding drawer racks and boxes.
Package includes:
- One Thermo Scientific Revco RDE Ultra-Low temperature freezer
- 2 shelves of sliding drawer racks with 2-inch cryoboxes and 100-count cell dividers. (see product specifications for details)

Specifications
Specifications
Type | Ultra-Low Freezer, Upright |
Capacity (English) | 24.1 cu. ft. |
Capacity (Metric) | 682 L |
Temperature Range | -50°C to -86°C |
Door Style | Outer (1), Inner (5) |
No. of Doors | 6 |
Insulation | Water-Blown Polyurethane Foam |
Interior | Stainless Steel |
Shelves | 2 |
Certifications/Compliance | cULus |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction