Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Revco™ RDE Series Ultra-Low Temperature Freezers

Catalog No. RDE60086EA
Change view
Click to view available options
Holds:
2 in. Boxes (500)
2 in. Boxes (600)
Voltage:
115 V
208/230 V
Certifications/Compliance:
cULus
cULus, ENERGYSTAR
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Voltage Certifications/Compliance
RDE60086EA 2 in. Boxes (600) 115 V cULus, ENERGYSTAR
RDE50086FA 2 in. Boxes (500) 115 V cULus
RDE50086FD 2 in. Boxes (500) 208/230 V cULus
RDE60086FA 2 in. Boxes (600) 115 V cULus
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. RDE60086EA Supplier Thermo Scientific™ Supplier No. RDE60086EA
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Thermo Scientific™ Revco™ RDE Series ultra-low temperature freezers feature reduced energy usage, a simplified touchscreen interface, four capacities, and an ergonomic cabinet design.

Part of the Standard Performance (STP) family, Thermo Scientific™ Revco™ RDE Series ultra-low temperature freezers, powered by H-drive, feature four upright models, maximizing storage capacity from 30,000 up to 60,000 2mL vials. The RDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab.

Performance

  • Powered by H-drive's hydrocarbon technology, these systems save up to 25% in energy usage and heat rejection over conventional refrigerant ultra-low freezers1
  • Designed for daily usage, recovers cabinet temperature 20% faster after opening the door.2
  • A quiet sound output below 53 dBA, enables the freezer to come out of the hallway and into the lab
  • Meets ±10°C validation protocols at -80°C with strong peak variation and steady-state temperature variation
  • Natural hydrocarbon refrigerants reduce system operating stresses promoting outstanding reliability and worry-free sample protection

User Friendly

  • The H-drive Information Center (HIC) combines easy to read temperature with simple capacitive touch buttons in a 5.6 inch display
  • Four capacities (300, 400, 500 and 600 2-inch box) to accommodate a variety of storage needs and lab footprint specifications
  • All models contain four inner doors allowing for easy sample access without exposing greater freezer content to ambient conditions
  • Improved customer convenience with new ergonomically designed handle, high contrast eye-level display, and comfortable easy-access shelf locations.
  • Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes
  • Security features including alarm settings and padlock-compatible doors

Sustainability

  • Manufactured in an award-winning, zero-waste to landfill facility
  • Lower HVAC costs as a result of less heat emission into the environment
  • Natural refrigerants and water-blown foam insulation, making the Series compliant with the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP), the European Union's F-Gas and other sustainability standards

Footnotes:

  1. Internal data comparing 11.2 kWh/day to UXF600 = 14.9 kWh/day. Data on file.
  2. Typical freezer test data based on internal testing in ambient temperature at 20°C; Typical standard validation protocol of ±10°C.

Warranty and Services

Warranty varies by country, please contact us for details

TRUSTED_SUSTAINABILITY

Specifications

Description Revco RDE Series Ultra-Low Freezers, 600-Box Capacity, 115V, 60Hz
Type Ultra-Low Freezer, Upright
Capacity (English) 28.8 cu. ft.
Capacity (Metric) 816 L
Temperature Range -50°C to -86°C
Door Style Outer (1), Inner (5)
No. of Doors 6
Inner Doors 5
Insulation Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
Interior Stainless Steel
Shelves 4
Capacity (English) Shelf 245 lb.
Capacity (Metric) Shelf 111 kg
Certifications/Compliance cULus, ENERGYSTAR
Style Upright
Display HIC 5.6 in., 7-segment display with capacitive touch buttons
Product Line Revco
Warranty Warranty varies by country, please contact us for details
Defrost Manual
Dimensions (DxWxH) Exterior 38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1 cm)
Dimensions (D x W x H) Interior 28.3 x 34.4 x 51.2 in. (71.9 x 87.3 x 130.1 cm)
Monitoring Options Alarm, Recorder
Setpoint Security Yes
Connectivity External Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts
Smart View Compatibility Smart-Vue Compatible
Amperage 12.7/20
Plug Type NEMA 5-20
Voltage 115 V
Electrical Requirements 115 V, 60 Hz
Frequency 60 Hz
Vial Capacity 60,000 x 2 mL
Compressor H-drive
Refrigerant R290 (1st stage), R170 + R290 mix (2nd stage)
Shipping Weight (English) 820 lb.
Shipping Weight (Metric) 372 kg
Weight (English) 709 lb.
Weight (Metric) 322 kg
Holds 2 in. Boxes (600)
Rack Capacity 12
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.