Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Revco™ RLE Ultra-Low temperature freezer package with racks, boxes, and LN2 back-up system

Catalog No. 09313806
Click to view available options
Electrical Requirements:
115 V 60 Hz
208 - 230 V 60 Hz
Includes:
400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers, and factory-installed LN2 back-up system
500 box capacity freezer, 10 sliding drawer racks, 250 2-inch boxes with 100-count cell dividers, and factory-installed LN2 back-up system
600 box capacity freezer, 12 sliding drawer racks, 300 2-inch boxes with 100-count cell dividers, and factory-installed LN2 back-up system
Not available outside North America
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Not available outside North America
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Revco RLE ultra-low freezer package including freezer, racks, boxes and factory-installed LN2 back-up

Revco™ RLE Ultra-Low temperature freezer package includes one ULT freezer, racks, boxes, and a factory-installed LN2 back-up system.

Package includes:
• One Revco RLE 600 box capacity ultra-low freezer, 115V, 60Hz
• Twelve sliding drawer racks with 240 2-inch cryoboxes
• Factory-installed LN2 back-up

Warranty and Services

Warranty varies by country, please contact us for details

TRUSTED_SUSTAINABILITY

Specifications

Type Ultra-Low Freezer, Upright
Capacity (English) 28.8 cu. ft.
Capacity (Metric) 816 L
Temperature Range -50°C to -86°C
Door Style Outer (1), Inner (5)
No. of Doors 6
Insulation Water-Blown Polyurethane Foam
Interior Stainless Steel
Shelves 2
Certifications/Compliance EPA SNAP
Style Upright
Includes 600 box capacity freezer, 12 sliding drawer racks, 300 2-inch boxes with 100-count cell dividers, and factory-installed LN2 back-up system
Defrost Manual
Dimensions (DxWxH) Exterior 37.6 x 39.6 x 78 in.
Dimensions (L x W x H) Exterior 37.6 x 39.6 x 78 in.
Monitoring Options Alarm, Recorder
Plug Type NEMA 5-20
Voltage 115 V
Electrical Requirements 115 V 60 Hz
Holds Boxes (600)
Rack Capacity 12
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.