Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Revco™ RLE Ultra-Low temperature freezer package with racks, boxes, and LN2 back-up system
Click to view available options
Electrical Requirements:
115 V 60 Hz
208 - 230 V 60 Hz
Includes:
400 box capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers, and factory-installed LN2 back-up system
500 box capacity freezer, 10 sliding drawer racks, 250 2-inch boxes with 100-count cell dividers, and factory-installed LN2 back-up system
600 box capacity freezer, 12 sliding drawer racks, 300 2-inch boxes with 100-count cell dividers, and factory-installed LN2 back-up system
Description
Revco™ RLE Ultra-Low temperature freezer package includes one ULT freezer, racks, boxes, and a factory-installed LN2 back-up system.
Package includes:
• One Revco TSX 500 box capacity ultra-low freezer, 115V, 60Hz
• Ten sliding drawer racks with 200 2-inch cryoboxes
Warranty and Services
Warranty varies by country, please contact us for details

Specifications
Specifications
Type | Ultra-Low Freezer, Upright |
Capacity (English) | 24.1 cu. ft. |
Capacity (Metric) | 682 L |
Temperature Range | -50°C to -86°C |
Door Style | Outer (1), Inner (5) |
No. of Doors | 6 |
Insulation | Water-Blown Polyurethane Foam |
Interior | Stainless Steel |
Shelves | 2 |
Certifications/Compliance | EPA SNAP |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction