Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Reversible Microtube Racks with Lid
GREENER_CHOICE

Catalog No. p-4520861
Click to view available options
Color:
Blue, Green, Red, Yellow
Fluorescent Green, Fluorescent Orange, Fluorescent Pink, Purple
Green
Pink
Yellow

Catalog No. 21-402-17

missing translation for 'mfr': Thermo Scientific™ 8601

Only null left
Add to cart
Add to cart

Store samples securely and rapidly identify them with this reversible microtube rack with lid, which features a low-profile design with an alphanumeric grid.

Store samples securely and rapidly identify them with Thermo Scientific™ Reversible Microtube Racks with Lid. These racks feature a stable, low-profile design with an alphanumeric grid.

  • Hold 0.2mL tubes on one side, 0.5mL tubes on the other
  • Lid protects samples and allows stacking
  • 100% Recycled plastic
  • Several colors available
TRUSTED_SUSTAINABILITY

Specifications

Product Type Reversible Microtube Rack
Description Reversible Microtube Rack
Color Fluorescent Green, Fluorescent Orange, Fluorescent Pink, Purple
Holds Microtubes (0.2 mL), Microtubes (0.5 mL)
Material Recycled Plastic
Shape Rectangular
Stackable Yes
No. per Case 12 Racks
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.