Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Lewatit C267 Ion Exchange Resin (Analytical Grade/Certified), Fisher Chemical
Shop All Fisherbrand Products
Click to view available options
Quantity:
500 g
Packaging:
Glass Bottle
Specifications
Specifications
| Physical Form | Solid |
| Ion Exchange Capacity | 1.9 mEq/mL min., 4.6mEq/g min. |
| Mesh Size | 16 to 50 Mesh |
| Packaging | Glass Bottle |
| Density | 1.2g/cm³ (420 g/L min. Active Work Density) |
| Color | Brown/Red |
| Quantity | 500 g |
| Grade | Analytical/Certified |
| Chemical Name or Material | Lewatit C267 Ion Exchange Resin |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction