Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Impacto™ RHINOTUFF™ Puncture Resistant Insoles

Catalog No. 19400042 Shop All Impacto Protective Products Products
Encompass_Preferred
Change view
Click to view available options
Size:
Men: 11 to 12, Women: 13 to 14
Men: 13 to 14
Men: 5 to 6, Women: 7 to 8
Men: 7 to 8, Women: 9 to 10
Men: 9 to 10, Women: 11 to 12
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-400-042 Men: 11 to 12, Women: 13 to 14
19-400-039 Men: 5 to 6, Women: 7 to 8
19-400-040 Men: 7 to 8, Women: 9 to 10
19-400-041 Men: 9 to 10, Women: 11 to 12
19-400-043 Men: 13 to 14
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-400-042 Supplier Impacto™ Supplier No. RHINOTUFFD

Impacto™ RHINOTUFF Puncture Resistant Insoles with stainless steel are designed to fit into most types of work boots and shoes.

Impacto™ Rhinotuff puncture resistant Insoles

  • Flexible stainless steel plate to protect from accidental puncture wounds from sharp objects such as pieces of chards, metal and nails
  • Molded design with heal cup and arch support for all day support and comfort
  • Fabric cover offers protection from moisture
  • Used in many industries including construction, manufacturing, fire fighting, forestry, landscaping and mining

Specifications

Color Red
Length (English) 14 in.
Length (Metric) 35.56 cm
Material Stainless Steel
Size Men: 11 to 12, Women: 13 to 14
Gender Unisex
Product Type Rhinotuff Insoles
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.