Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Impacto™ RHINOTUFF™ Puncture Resistant Insoles
Impacto™ RHINOTUFF Puncture Resistant Insoles with stainless steel are designed to fit into most types of work boots and shoes.
Specifications
Color | Red |
---|---|
Length (English) | 14 in. |
Length (Metric) | 35.56 cm |
Material | Stainless Steel |
Gender | Unisex |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-400-039
|
Impacto™
RHINOTUFFA |
Men: 5 to 6, Women: 7 to 8 | N/A | N/A | N/A | ||||
19-400-040
|
Impacto™
RHINOTUFFB |
Men: 7 to 8, Women: 9 to 10 | N/A | N/A | N/A | ||||
19-400-041
|
Impacto™
RHINOTUFFC |
Men: 9 to 10, Women: 11 to 12 | N/A | N/A | N/A | ||||
19-400-042
|
Impacto™
RHINOTUFFD |
Men: 11 to 12, Women: 13 to 14 | N/A | N/A | N/A | ||||
19-400-043
|
Impacto™
RHINOTUFFE |
Men: 13 to 14 | N/A | N/A | N/A | ||||
Description
Impacto™ Rhinotuff puncture resistant Insoles
- Flexible stainless steel plate to protect from accidental puncture wounds from sharp objects such as pieces of chards, metal and nails
- Molded design with heal cup and arch support for all day support and comfort
- Fabric cover offers protection from moisture
- Used in many industries including construction, manufacturing, fire fighting, forestry, landscaping and mining
Specifications
Red | |
35.56 cm | |
Unisex |
14 in. | |
Stainless Steel | |
Rhinotuff Insoles |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title