Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Rhyolite Specimen
SCI_ED

Catalog No. s26646 Shop All Eisco Products
Change view
Click to view available options
Quantity:
1 Ea.
10/Pk.
12/Pk.
Specimen Size:
2 to 3 cm
7 to 8 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Specimen Size
S26646 1 Ea. 7 to 8 cm
S24768 1 Ea. 2 to 3 cm
S26634 10/Pk. 2 to 3 cm
S24769 12/Pk. 2 to 3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S26646 Supplier Eisco™ Supplier No. ESNG0049HAND
Only null left
Add to Cart
Add to Cart

Rhyolite Specimen is aphanitic felsic rock, formed during eruptions of thick, viscous magma.

  • For use in density comparison with other igneous rocks
  • Correlates well to Next Generation Science Standards Evidence Statements
  • High silica content makes it difficult for this rock to erupt, leading to explosive eruptions that emit ash and dust into atmosphere
  • Evolved chemistry makes it lightweight relative to other igneous rocks, good identifier during classification exercises

Specifications

Product Type Igneous Rock
Quantity 1 Ea.
Specimen Size 7 to 8 cm
Weight (Metric) 0.5 kg
Specimen Type Rhyolite
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.