Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ RiboRuler Low Range RNA Ladder PROMO
Click to view available options
Quantity:
5 x 20 μL Reactions
Description
- Sharp bands of uniform intensit
- Easy-to-remember band sizes and quantities
- Approximate RNA quantification by predetermined concentration of ladder bands
- Supplied with 2X RNA Loading Dye
- Stable for 6 months at -20°C
Specifications
Specifications
| Content And Storage | 5 x 20 μL RiboRuler Low Range RNA Ladder (in 1 mM EDTA, pH 6.0); sufficient for 50 uses, 1 mL RNA Loading Dye, Store at -70°C or at -20°C (up to 6 months). |
| Concentration | 2X |
| Gel Type | Agarose |
| Label or Dye | Xylene Cyanol FF, Bromophenol Blue, Ethidium Bromide |
| Product Type | DNA Ladder |
| Size Range | 100 to 1000 bp |
| Product Line | RiboRuler |
| Quantity | 5 x 20 μL Reactions |
For Research Use Only. Not for use in diagnostic procedures.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction