Learn More
Description
Certifications
NIST traceable
Specifications
Specifications
| Capacity (English) | 33.8 oz. |
| Capacity (Metric) | 1000 mL |
| For Use With (Equipment) | pH Electrodes |
| Type | Storage Solution, Poly Natural |
| For Use With (Application) | For storing glass and combination pH electrodes |
| Packaging | Natural Poly Bottle |
| Quantity | 1 L |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
