Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
pH Test Strips, Ricca Chemical

Shop All Ricca Chemical Company Products


Click to view available options
pH Range:
0 to 14
0 to 6
2 to 9
4.5 to 10
7 to 14
Graduations:
0.5
1
Quantity:
1 Ea.
100 Strips
Description
- Available in four different pH ranges
- Time-saving, single-use indicator strips with color-fixed test area on an easy-to-handle, durable plastic strip
- Fast accurate results
- Packages include a color comparison chart
- 100 strips per pack
Specifications
Specifications
| pH Range | 0 to 14 |
| For Use With (Application) | For precise pH determination |
| Graduations | 1 |
| Includes | Color chart |
| Quantity | 1 Ea. |
| Storage Requirements | 15°C to 30°C |
| Type | pH Test Strip |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction