Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Epredia™ Richard-Allan Scientific™ Cover Glass
Click to view available options
Thickness (Metric):
#1 (0.13 to 0.16 mm)
#1.5 (0.16 to 0.19 mm)
0.17 to 0.25 mm
Length (Metric):
22 mm
24 mm
Width (Metric):
22 mm
24 mm
30 mm
40 mm
50 mm
55 mm
60 mm
Description
Ordering Information:
One oz. pack
Specifications
Specifications
Length (Metric) | 24 mm |
Width (Metric) | 55 mm |
Thickness (Metric) | #1 (0.13 to 0.16 mm) |
Dimensions (L x W) | 55 x 24 mm |
Description | Thickness no.1; 24 x 55mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction