Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Epredia™ Paraffin Type 1, 3, 6, 9
Shop All Epredia Products
Click to view available options
Product Type:
Paraffin Type 1
Paraffin Type 3
Paraffin Type 6
Paraffin Type 9
Description
- All paraffins melt between 55° and 57°C and are triple filtered to 0.5μm
- Flake form has a greater surface-to-weight ratio than pellets, resulting in a faster melting time
- Type 1 contains no polymer and offers rapid infiltration
- Type 3 contains minimal polymer and offers fast infiltration
- Type 6 is harder than Type 3 and allows for thinner sections
- Type 9 has the highest polymer content available and yields extremely thin sections
Ordering Information:
Packaged in convenient, easy-to-open, resealable bags
Specifications
Specifications
Melting Point | 54° to 57°C |
Product Type | Paraffin Type 1 |
Quantity | 2 lb. |
For Use With (Application) | Infiltration Only |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction