Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Epredia™ Signature Series™ Specimen Transportation System -STS™ Prefilled Containers 10% NBF
Shop All Epredia Products
Click to view available options
Capacity (Metric):
120 mL, pre-filled 60 mL
15 mL, pre-filled 7.5 mL
180 mL, pre-filled 90 mL
20 mL
30 mL, pre-filled 15 mL
40 mL, pre-filled 20 mL
480 mL, pre-filled 240 mL
60 mL, pre-filled 30 mL
60 mL, pre-filled 40 mL
90 mL, pre-filled 45 mL
No. per Case:
100/Cs.
125/Cs.
144/Cs.
150/Cs.
216/Cs.
27/Cs.
384/Cs.
64/Cs.
75/Cs.
Material:
Polypropylene
Polystyrene
Closure Type:
Bio-Tite Lid
Screw Top
Description
Closure System
- Patented Epredia™ Bio-Tite™ closure system is dual-threaded, making it virtually impossible to cross-thread and minimizing leakage
- Nonsterile containers marked with a lot code and expiration date
- Comply with all updated federal and state OSHA requirement
- Labeled with highly visible, bright yellow labels with space for patient information for instant identification to minimize health risks
Ordering Information
- Clear polystyrene containers have screw-top lids
- Opaque polyethylene containers have snap-top lids
- Dry containers available separately
Specifications
Specifications
| Closure Included | Yes |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Capacity (Metric) | 180 mL, pre-filled 90 mL |
| Closure Type | Screw Top |
| Color | Clear |
| Description | Signature Series Prefilled Container, 10% NBF |
| No. per Case | 64/Cs. |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction