Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Epredia™ STS™ Specimen Transport System Pre-filled Specimen Containers 10% NBF - Screw-top
Shop All Epredia Products
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
480 mL
Specifications
Specifications
Product Type | Pre-filled Specimen Container |
Closure Included | Yes |
Material | Polypropylene |
Sterility | Non-sterile |
Capacity (Metric) | 480 mL |
Closure Type | Screw Top |
Color | Clear |
Description | Prefilled Container, 10% NBF |
Includes | 10% NBF |
No. per Case | 24/Cs. |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction