Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Ridgeline™ 4-Point Vented Capstyle Hard Hat
Ridgeline™ 4-Point Vented Capstyle Hard Hat is strong, yet ultra-light for seemingly weightless protection.
$247.53 - $703.02
Specifications
For Use With (Application) | Construction |
---|---|
Material | Shell: ABS, Suspension: HDPE and high impact Nylon, Sweat band: Polyester Fabric and Polyurethane Foam |
Product Type | Vented 4-Point Ratchet |
Size | 6.5 to 8 |
Weight (Metric) | 358 g |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-155-434
|
Pyramex™
HP44110V |
White |
Case of 16 for $256.33
|
|
|||||
19-155-436
|
Pyramex™
HP44112V |
Gray |
Case of 16 for $256.33
|
|
|||||
19-155-439
|
Pyramex™
HP44116SV |
White Graphite |
Case of 16 for $703.02
|
|
|||||
19-155-441
|
Pyramex™
HP44117V |
Matte Black Graphite |
Case of 16 for $703.02
|
|
|||||
19-155-444
|
Pyramex™
HP44120V |
Red |
Case of 16 for $247.53
|
|
|||||
19-155-446
|
Pyramex™
HP44130V |
Yellow |
Case of 16 for $247.53
|
|
|||||
19-155-448
|
Pyramex™
HP44131V |
Hi-vis Lime |
Case of 16 for $321.38
|
|
|||||
19-155-451
|
Pyramex™
HP44141V |
Hi-vis Orange |
Case of 16 for $318.08
|
|
|||||
19-155-453
|
Pyramex™
HP44160V |
Blue |
Case of 16 for $247.53
|
|
|||||
Description
- ABS material – strong, yet ultra-light for seemingly weightless protection
- Low profile design – offers a low center of gravity for better balance
- Rear padded suspension – provides additional level of comfort on the wearers' neck
- 4-position harness points allows you to move the harness forward, backward, up or down – allowing for the most optimal position for ultimate comfort
- Replaceable sweat band – padded fabric and polyurethane foam for all day wear
- Vented pressure pad keeps the straps in place providing an additional level of comfort
- Easy to grasp knob adjusts the suspension from 6 1/2 to 8
Specifications
Construction | |
Vented 4-Point Ratchet | |
358 g | |
Short Brim (Cap Style) |
Shell: ABS, Suspension: HDPE and high impact Nylon, Sweat band: Polyester Fabric and Polyurethane Foam | |
6.5 to 8 | |
Vented |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title