Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ Ridgeline™ Bump Cap

Catalog No. p-7158827 Shop All Pyramex Safety Products Products
Click to view available options
Color:
Black
Blue
Brown
Gray
Green
Orange
Red
White
Yellow

Catalog No. 19-155-424

Supplier: Pyramex™ HP40010

Only null left
Add to Cart
Add to Cart

Ridgeline™ Bump Cap provides stylish head protection from minor bumps and scalp lacerations.

  • Stylish Ridgeline bump caps are available for applications where hard hats are not required, but some protection from minor bumps and scalp lacerations are needed
  • Ridgeline bump caps are made of polyethylene material and are not designed to meet the safety standards for industrial head protection
  • This cap is not designed to meet the ANSI Z89.1-2009 class C, G, & E standards for industrial head protection
  • Custom imprinting available

Specifications

Certifications/Compliance Non-rated
Color White
Dimensions (L x W x H) 27.5 x 19.5 x 14 cm
For Use With (Application) Where hardhats are not required, but some protection from minor bumps and scalp lacerations are needed
Material Shell: HDPE, Sweat Band: Polyester fabric, Polyurethane foam
Product Type Bump Cap
Quantity 1 Ea.
Size 6.5 to 8
Suspension Type 4-point glide lock suspension
Weight (Metric) 215 g
Ventilated Not Vented
Head Style Short Brim (Cap Style)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.