Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Rig Dog™ Thermal-Lined Cold Protect Impact Gloves - Hook & Loop Closure
Click to view available options
Size:
Large
X-Large
2X-Large
Description
- TPR padding on the back of the glove provides ANSI/ISEA level 2 impact protection
- Honeycomb structure enhances energy absorption on the back of the hand
- Polyurethane tread on the palm is ideal for greasy or muddy situations
- Thermal lining protects hands in temperatures down to -20°F
- Hook & Loop closure for an adjustable, customized fit

Specifications
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance | ANSI/ISEA 138 Level 2 Impact Protection |
Coating Material | Uncoated |
Color | Black, Red, Hi-vis Yellow |
Cut Resistance Rating | ANSI A6 |
Hand | Specific |
Material | Polyester, Spandex |
Size | Large |
Glove Cuff Color | Black |
Glove Cuff Style | Hook and Loop |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction