Learn More
Honeywell™ Rig Dog™ Waterproof Mechanics Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Highly breathable, designed with an emphasis on wearer comfort
- Water-resistant barrier offers protection and comfort in wet applications
- Inner layer offers moisture absorption and a quick dry function to quickly absorb sweat and keep hands dry
- Enhanced, level 2 impact protection from ANSI/ISEA 138
- Additional layers provide A6/F level cut resistance, and guard against abrasions
- Ergonomic design and flex-grooves provide increased dexterity
- Slip-on closure
Specifications
Specifications
| Certifications/Compliance | ANSI/ISEA 138 Level 2 |
| Coating Material | Uncoated |
| Color | Black, Blue |
| Cut Resistance Rating | ANSI A6 |
| Material | TPR |
| Product Type | Mechanic's Gloves |
| Size | Large |
| For Use With (Application) | Drilling, material handling, rigging, ship building |
| Model | 42-615BL/9L |
| Packaging Type | Individual Polybag |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.