Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Right-to-Know Accident Lockout Tags

Catalog No. p-188846 Shop All Brady Corporation Products
Click to view available options
Includes:
Front Option: 2; Reverse Option: 1
Front Option: 2; Reverse Option: 2

Right-to-Know economy polyester (B-851) accident lockout tags are perfect for marking on-the-spot warnings of dangerous conditions.

  • B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices
  • Textured write-on surface allows for authorized signatures, dates and other special instructions
  • Withstands moisture, grease and dirt
  • Stays legible longer than cardstock

Order Info

All tags have two chamfered corners and 3/16 in. (0.5cm) grommeted hole; all are 5 3/4H x 3 in.W (15 x 8cm). Sold in packs of 25.

Specifications

Product Type Right-to-Know Accident Prevention Tag
Color Black/Red/Blue/Yellow on White
Material Polyester
Certifications/Compliance OSHA 1910.145
Dimensions (L x W) 5.75 x 3 in.
Displayed Text Front Target Organs Affected (NFPA Diamond)....ETC
Durability 3 to 5 Years
For Use With (Application) Marking on the spot warning of dangerous conditions
Height (English) 5.75 in.
Height (Metric) 146 mm
Includes Front Option: 2; Reverse Option: 1
Temperature Range (English) −40° to +212°F
Temperature Range (Metric) −40° to +100°C
Thickness 0.25 mm
Width (English) 3 in.
Width (Metric) 76 mm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.