Learn More
Description
- Lightweight, rimless design provides all day user comfort
- Thin, flexible temples provide a secure fit without uncomfortable pressure points
- Molded nose bridge design to fit the vast majority of users
- 9.5 Base curve lens
- Meets ANSI Z87.1+
Specifications
Specifications
| Lens Coating | Anti-reflective, Scratch-resistant |
| Description | Rubber nosepads |
| Lens Tint | Clear |
| Product Type | Safety Glasses |
| Frame Color | Clear, Blue |
| Temple Style | Flexible bayonet temples |
| Material | Polycarbonate |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate, PVC, TPR |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Warning - Prop 65 - Cancer and Reproductive Harm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
