Learn More
Description
- RINGERS Signature TPR (Thermoplastic Rubber) Unique blend of impact technology reduces the force of impact.
- Low profile Level 1 TPR covers the full length of fingers, thumb, and back of the hand.
- Dipped nitrile palm coating offering 2x more grip compared to previous technology.
- PU Thumb Crotch Reinforcement (TCR) provides additional durability in a high abrasion area extending the lifespan of the glove.
- Improved FORTIX™ Technology delivers up to 20% more abrasion resistance for longer-lasting wear.
- ERGOFORM™ Ergonomic gloves reduce stress on hands ensuring a fit shaped to natural hand contours that maximizes the range of motion which improves performance.
- Ansell ZONZ™ Comfort Fit Technology optimizes the knitting in selected zones of the 15-gauge nylon and spandex blend liner improving support, breathability, and range of movement resulting in optimal comfort.
Specifications
Specifications
| Certifications/Compliance | EN 388:2016 +A1:2018, EN407:2020 , EN ISO 21420:2020, EN 388:2016, EN 407:2004, ANSI ABR 4 |
| Construction | Knit |
| Coating Material | Nitrile |
| Color | Black, Green, Yellow |
| Exterior Finish | No Texture |
| Hand | Specific |
| Latex Free | Yes |
| Material | Nitrile, Nylon, Spandex |
| Product Type | Industrial Work Gloves |
| Size | 8 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.