Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific RingSeal Cryogenic Vial, Internal Threads

Catalog No. p-200112577
Click to view available options
Height (Metric):
40.6 mm
47.4 mm
48.9 mm
70.7 mm
89.5 mm
90.5 mm

An excellent choice for long-term sample storage. Built with reliable o-ring seals, this exceptional range offers multiple variants to meet diverse research needs. Available in both internal and external thread options.

  • Leak-Proof Design: RingSeal™ Cryogenic Vials provide leak-proof protection up to 90kPa, safeguarding against potential leaks or contamination
  • O-Ring Seals: Reliable o-ring seals effectively protect samples within a wide temperature range, from -196°C to 121°C
  • Round Bottom and Self-Standing Options: Choose between round bottom and self-standing vials based on your specific requirements
  • Certified Purity: Certified DNase, RNase, and Pyrogen-free vials ensure the integrity and cleanliness of your valuable samples
  • Internal and External Threads: Available internal and external thread options allow compatibility with a variety of laboratory processes
  • Large Writing Area: Large writing area aides in convenient sample identification and organization
  • Autoclavable: To ensure efficient sterilization while maintaining their structural integrity

Specifications

Color Natural
Diameter (Metric) Outer 12.2 mm
Material Polypropylene
Pre-slit No
Sterility Sterile
Disposable Single-use
Volume (Metric) 1 mL
Graduated Yes
No. per Case 500
Volume (Metric) Working 0.9 mL
Base Style Conical Bottom, Self-Standing
RNase Free Yes
Dnase Free Yes
Closure Material Polypropylene
Autoclavable Autoclavable
Closure Type Screw Cap, Silicone Washer
Height (Metric) 40.6 mm
Quantity 500
Certifications/Compliance Nonpyrogenic, RNase/DNase-free
Type Cryogenic Vial
Preservative None
Marking Spot Yes
Vial Type Internally Threaded
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.