Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rinsed and Cleaned 304 Stainless Steel Tubing
SDP

Catalog No. 06802737 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Overall Length (Metric):
6.1 m
15.24 m
Diameter (Metric) Inner:
0.762 mm
2.159 mm
Diameter (Metric) Outer:
1.59 mm
3.175 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (Metric) Diameter (Metric) Inner Diameter (Metric) Outer
06-802-737 6.1 m 2.159 mm 3.175 mm
06-611-971 15.24 m 0.762 mm 1.59 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-802-737 Supplier Restek™ Supplier No. 29028
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For providing carrier, fuel, make-up or auxillary gases to lab instruments

  • Proprietary cleaning process removes residual organics

Specifications

Type Tubing
For Use With (Application) For providing carrier, fuel, make-up or auxillary gases to lab instruments
Diameter (English) Inner 0.085 in.
Diameter (English) Outer 0.125 in.
Diameter (Metric) Inner 2.159 mm
Diameter (Metric) Outer 3.175 mm
Overall Length (English) 20 ft.
Overall Length (Metric) 6.1 m
Material Stainless Steel (304)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.