Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Positioning Base

Catalog No. 14278042 Shop All Eppendorf North America Products
Change view
Click to view available options
Size:
Medium
Tall
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
14-278-042 Tall
50-118-0004 Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-278-042 Supplier Eppendorf™ Supplier No. M12820700
Add to Cart
Add to Cart

The Positioning Base is a riser accessory for Innova™ 44/44R Stackable Incubator Shakers that increases the height of the shaker for easier access.

  • Base riser
  • Available in 30 and 40 cm sizes
TRUSTED_SUSTAINABILITY

Specifications

Product Type Riser Bases
Height (Metric) 40.6 cm
For Use With (Equipment) Innova™ 44/44R Stackable Incubator Shakers
Packaging Quantity 1 Ea.
Size Tall
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.