Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medicom™ Ritmed™ Laparotomy Sponges, Pre-washed, No Loop, Banded in 5’s
Click to view available options
Dimensions (L x W):
12 x 12 in.
18 x 18 in.
Sterility:
Non-sterile
Sterile
Description
- Ritmed™ Laparotomy sponges are made of 100% cotton gauze.
- 4-Ply with high absorbency and soft texture.
- X-ray Detectable for use in the operation room.
- Not made with Natural Rubber Latex.
Specifications
Specifications
Material | Cotton |
Product Type | Surgical Gauze Sponge |
Sterility | Non-sterile |
Size | Universal |
Dimensions (L x W) | 18 x 18 in. |
Packaging Type | Banded in groups of 5 |
Latex Free | Yes |
Style | Pre-washed, No Loop |
Autoclavable | Not Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction