Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Medicom™ Ritmed™ Laparotomy Sponges, Non-washed, Tape Loop, Banded in 5’s

Catalog No. 17377444
Click to view available options
Dimensions (L x W):
4 x 18 in.
12 x 12 in.
18 x 18 in.
Sterility:
Non-sterile
Sterile

Laparotomy sponges are surgical sponges used to absorb fluids, maintain a clear surgical field, and protect tissues during procedures such as abdominal and thoracic surgeries

  • Ritmed™ Laparotomy sponges are made of 100% cotton gauze.
  • 4-Ply with high absorbency and soft texture.
  • X-ray Detectable for use in the operation room.
  • Not made with Natural Rubber Latex.

Specifications

Material Cotton
Product Type Surgical Gauze Sponge
Sterility Non-sterile
Size Universal
Dimensions (L x W) 18 x 18 in.
Packaging Type Banded in groups of 5
Latex Free Yes
Style Non-washed, Tape Loop
Autoclavable Not Autoclavable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.