Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
TechNiGlove International Rival RV400 Series Nitrile Gloves PROMO

Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- Accelerator free, powder free and low extractable
- New soft modulus nitrile delivers the fit and feel of latex for the ultimate stretch and comfort
- Microtextured fingertips provide secure grip on all surfaces
- Rival is 100% nitrile, contains no natural rubber, and is puncture resistant
- Environmentally and economically conscious
Specifications
Specifications
Certifications/Compliance | Manufactured in ISO 9001:2000 and ISO 14001:2004 Certified Facilities |
Chlorinated | Yes |
Accelerator Free | Yes |
Applications | Laboratory, Healthcare |
AQL | 1.5 |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 5 mil |
Finger Thickness (Metric) | 0.15 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction