Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

TechNiGlove International Rival RV400 Series Nitrile Gloves PROMO
SDP

Catalog No. 19170208W25
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Exam grade nitrile gloves are accelerator free, powder free, and low extractable.

  • Accelerator free, powder free and low extractable
  • New soft modulus nitrile delivers the fit and feel of latex for the ultimate stretch and comfort
  • Microtextured fingertips provide secure grip on all surfaces
  • Rival is 100% nitrile, contains no natural rubber, and is puncture resistant
  • Environmentally and economically conscious

Specifications

Certifications/Compliance Manufactured in ISO 9001:2000 and ISO 14001:2004 Certified Facilities
Chemotherapeutic Rated No
Chlorinated Yes
Accelerator Free Yes
Applications Laboratory, Healthcare
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.15 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size X-Small
Sterility Non-sterile
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
FDA 510 (k) Yes
Model RV400
Series Rival
Tensile Strength 17 MPa
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.