Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BIOTIX™ Robotic aTIP 30μL Filter Pipette Tips

Click to view available options
Volume (Metric):
30 μL
Description
- Made from clear polypropylene
- Compatible with 96-and 384-well plates

Specifications
Specifications
Volume (Metric) | 30 μL |
Filtered | Filtered |
Sterility | Sterile |
Color | Clear |
Autoclavable | Not Autoclavable |
Compatibility | Agilent/Velocity 11 Automation Systems |
Format | Rack |
Tip Style | Fine Point |
Product Type | Pipette Tips |
Disposable | Single-use |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction