Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Robotic Tote Storage Cabinet
SCI_ED

Catalog No. S42518 Shop All Diversified Spaces Products
Change view
Click to view available options
No. of Drawers:
12 to 15 totes
8 to 10 totes
Dimensions (D x W x H):
24 x 36 x 53 in.
24 x 48 x 53 in.
No. of Shelves:
8
12
Wheel Type:
4in heavy duty locking swivel casters
4in heavy-duty locking casters
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Drawers Dimensions (D x W x H) No. of Shelves Wheel Type
S42518 8 to 10 totes 24 x 36 x 53 in. 8 4in heavy-duty locking casters
S42406 8 to 10 totes 24 x 36 x 53 in. 8 4in heavy duty locking swivel casters
S42407 12 to 15 totes 24 x 36 x 53 in. 12 4in heavy-duty locking casters
S42519 12 to 15 totes 24 x 48 x 53 in. 12 4in heavy-duty locking casters
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S42518 Supplier Diversified Spaces™ Supplier No. XT3624M
Add to Cart
Add to Cart

This mobile, maple storage cabinet stores 12 to 15 robotic tote trays (not included). Shelves are adjustable and cabinet rolls easily on casters.

A mobile storage cabinet designed to work perfectly to store tote trays (not included). The cabinet is made of maple plywood and has swinging doors that are outfitted 3 point locking handles for security. The interior has adjustable shelves for versatile storage. The cabinet rolls easily on heavy duty locking casters. Two sizes available

  • 4 in. Heavy duty locking swivel casters
  • Designed for tote trays measuring 13-3/8 in. W x 21-1/2D x 7-1/2 in. H
  • Diversified Spaces™ is SEFA compliant and MAS Certified Green
  • Eight adjustable 3/4 in. T shelves measuring 21 in. D x 15-9/16 in. W
  • Finished with a durable earth-friendly UV finish
  • Limited Lifetime Warranty
  • Made in the USA
  • Premium maple veneer construction

Certifications

MAS Certified Green

Compliance

SEFA

Warranty and Services

Limited Lifetime

Specifications

Product Type Mobile Storage Cabinet
With Casters Yes
Cabinet Type Robot Mobile Storage
Color Maple
Hinge Side Left and Right
Weight (English) 247 lb.
Weight (Metric) 112.04 kg
Width (English) 36 in.
Width (Metric) 0.91 m
Frame Material Maple
Door Type Swinging, with 3 point locking handles
No. of Doors 2
No. of Shelves 8
Warranty Limited lifetime
Certifications/Compliance MAS Certified Green
Shelf Type Adjustable, 3/4in T
Wheel Type 4in heavy-duty locking casters
Dimensions (D x W x H) 24 x 36 x 53 in.
Finish Durable, earth-friendly UV finish
No. of Drawers 8 to 10 totes
Material Maple
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.