Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Troemner™ Rod End Connector
Shop All Troemner Products
Click to view available options
Material:
Nickel-plated Zinc
Stainless Steel (Electro-polished)
Description
- Holds rods firmly at 90°
- Comes with two set screws and is precision bored for close fit
- Stainless steel electro-polished finish or nickelplated zinc construction
- Min to max grip size: 0 to 13mm (0 to 0.51 in.)
Specifications
Specifications
| Type | Rod End Connector |
| Material | Stainless Steel (Electro-polished) |
| Includes | Two set screws |
| For Use With (Application) | Holding rods |
| Size (Metric) Grip | 0 to 13 mm |
| Size (English) Grip | 0 to 0.51 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction