Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Roll Form Pipe Markers, Legend: SUPPLY

Catalog No. p-6765003
Click to view available options
Color:
Black, Yellow
White, Green

Ideal for identifying pipe content and flow without the hassle of precise measurement around the pipe's diameter. Brady Roll Form Pipe Marker is made of pressure sensitive vinyl

  • Wrap around entire width of pipe and adhere to themselves
  • Legend repeats 65 times per roll
  • For marking pipes that carry same contents
  • With vinyl adhesive suited for use in outdoor applications

Specifications

Color Black, Yellow
Material Pressure-sensitive Vinyl
Product Type Pipe Marker
Display Text SUPPLY
Quantity 1 Roll
Size 30 ft.x 8 in. / 9.14 m x 20.3 cm
Size (English) 8 in. x 30 ft.
Size (Metric) 20.3 cm x 9.14 m
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.