Learn More
Description
- Wrap around entire width of pipe and adhere to themselves
- Legend repeats 65 times per roll
- For marking pipes that carry same contents
- With vinyl adhesive suited for use in outdoor applications
Specifications
Specifications
| Color | Black, Yellow |
| Material | Pressure-sensitive Vinyl |
| Display Text | Legend: OXYGEN |
| Quantity | 1 Roll |
| Size (English) | 30 ft.x 8 in. |
| Size (Metric) | 9.14 m x 20.3 cm |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.