Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Stuart™ Roller Shakers
Click to view available options
Product Type:
Fixed Speed Roller Shaker
Model:
Analog
Includes:
6 Rollers
Description
Includes
6.5-ft (2-m) power cord and plug.
- Safe for use in cold rooms down to 39°F (4°C) or in incubators to 140°F (60°C), up to 80% humidity
- Continuous and quiet operation
- Choice of analog fixed speed or digital variable-speed models
Certifications
CE
Warranty and Services
3 Years
Specifications
Specifications
| Rotating Angle | 360° |
| Speed Range | 0 to 33 rpm |
| Voltage | 120 V |
| Temperature Range (Metric) | 4°C to 60°C |
| Product Type | Fixed Speed Roller Shaker |
| Temperature Range (English) | 39°F to 140°F |
| Frequency | 60 Hz |
| Depth (English) | 9.45 in. |
| Depth (Metric) | 24 cm |
| Height (English) | 4.65 inches |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction