Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Room Thermometer
SCI_ED

Catalog No. p-4017346 Shop All Fisherbrand Products
Click to view available options
Product Type:
Small Room Thermometer
Dimensions (L x W x H):
48 x 150 x 18 mm
Length (Metric) Cable:
100 cm
This item is not returnable. View return policy
This item is not returnable. View return policy

Thermometer with data hold feature.

  • On/Off switch
  • °C/°F exchange
  • Max./Min. temperature memory

Specifications

  • Measurement Range: -50° to +200°C (-58° to +392°F)
  • Probe size: 3.5 x 125mm
  • Battery: 1.5V size AAA x 1 pc

Room Thermometer (7822)

  • Display size: 36 x 16mm
  • Probe cord length: 150 cm
  • Product size: 65 x 97 x 20mm
Small Room Thermometer (7823)
  • Max./Min. temperature memory
  • Display size: 33 x 22mm
  • Probe cord length: 100 cm
  • Product size: 48 x 150 x 18mm

Specifications

Dimensions (L x W x H) 48 x 150 x 18 mm
Length (Metric) Cable 100 cm
Length (Metric) Probe 125 mm
Product Type Small Room Thermometer
Max. Temperature (English) 392°F
Max. Temperature (Metric) 200°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +392°F
Temperature Range (Metric) -50°C to +200°C
Display Digital
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.