Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Science First™ Root Tank
SDPSCI_ED

Catalog No. s06679
Click to view available options
Color:
Clear

Light: No Lighting

When plants are placed in the root tank, the roots spread out to seize as much water as possible. When they encounter the sloped wall, they spread along it, providing a clear and dramatic view of the intricate root systems. Integrated tray catches run-off from watering, limiting the mess.

  • Welded acrylic durable construction
  • Slides slope at 20° angle
  • Draining holes at bottom
  • Can be used with Greenbox Gardening System (S06623)
  • Dimensions: 10 x 4.5 x 8 in. (25.4 x 11.4 x 20.3cm)

Specifications

Color Clear
Description Root Tank
Lighting No Lighting
Material Acrylic
Type Root Tank
Dimensions (L x W x H) 10 x 4.5 x 8 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.