Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Rota-Rack™ Rotating 4-Way Tube Rack
GREENER_CHOICE

Catalog No. p-7192667
Click to view available options
Holds:
Large Tubes
Microtubes

Modular design easily rotates to customize the interlocked rack formation to suit a wide variety of applications

  • Modular design rotates and locks into place
  • Alphanumeric identification for quick location and retrieval of samples
  • Suitable for a variety of culture, centrifuge, microcentrifuge, round, flat, or conical bottomed tubes
  • Two sizes available to accommodate either small or large tubes
  • Autoclavable

Specifications

Product Type Tube Rack
Description Rota-Rack™ Rotating 4-Way Tube Rack
Array Multi-Array
Autoclavable Autoclavable
Color Assorted (Blue, Green, Purple, Yellow)
Holds Microtubes
Material Polypropylene
Positions 59
Shape Rectangular
Shelves None
Stackable Yes, When Empty
Sterility Non-sterile
For Use With (Application) Holds Tubes
For Use With (Equipment) Test Tubes
No. per Case 24/Cs
No. per Pack 1/Pk.
Dimensions (L x W x H) 8.2 x 3.9 x 3.9 in.
Length (Metric) 21 cm
Length (English) 8.2 in.
Width (Metric) 10 cm
Width (English) 3.9 in.
Height (Metric) 10 cm
Height (English) 3.9 in.
Diameter (Metric) Well 6.5, 8, 11.2, and 16.4 mm
Weight (English) 1 lb.
Weight (Metric) 0.45 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.