Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Rotameter without Needle Valve

Catalog No. 111004071 Shop All MilliporeSigma Supelco Products
Click to view available options
Description:
Flow Range: 0 to 33 mL/min
Flow Range: 0 to 454 mL/min

Rotameters are suitable for low flow measurement.

A typical rotameter has a tapered metering tube which is mounted vertically with small end at the bottom and a float which is free to move within the tube. The fluid to be measured enters at the bottom of the tube, passes upwards around the float and out at the top. The increase and decrease of flow causes the float to rise higher or drop to low respectively. The flow rate is hence determined by direct observation of the position of the float in the metering tube.

This rotameter is designed for the accurate regulation of gas flow, providing measurement at the same time. This versatile unit includes four interchangeable floats, each with a different working range. Simply install the float required for the application. Standard flow tables in mL/min at STP are included.

The rotameter is easy to mount. Alternatively, it can be installed on a tripod assembly (order tripod assembly separately). Available with or without needle valve.

Specifications:
• Max. Pressure: 200 psig (13.8 bar)
• Max. Temp.: 250 °F (121 °C)
• Connections: 1/8 in. female NPT (use connector to male NPT fittings to connect into gas delivery system)

Float Upper Flow Rates:


0-33 mL/min. Rotameter

  • Glass Float: 6 mL/min.
  • Sapphire Float: 8 mL/min.
  • Stainless Steel Float: 17 mL/min.
  • Carboloy Float: 33 mL/min.

0-110 mL/min. Rotameter

  • Glass Float: 19 mL/min.
  • Sapphire Float: 30 mL/min.
  • Stainless Steel Float: 61 mL/min.
  • Carboloy Float: 110 mL/min.

0-246 mL/min. Rotameter

  • Glass Float: 49 mL/min.
  • Sapphire Float: 73 mL/min.
  • Stainless Steel Float: 137 mL/min.
  • Carboloy Float: 246 mL/min.

0-454 mL/min. Rotameter

  • Glass Float: 92 mL/min.
  • Sapphire Float: 140 mL/min.
  • Stainless Steel Float: 264 mL/min.
  • Carboloy Float: 454 mL/min.
TRUSTED_SUSTAINABILITY

Specifications

Pressure 200 psig (13.8 bar)
Description Flow Range: 0 to 454 mL/min
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.