Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Rotavapor Fuse
SDP

Fuses have a diameter of 5 mm, and are 20 mm long.

$28.11 - $52.51

Specifications

Type Fuse
For Use With (Equipment) Rotavapor
Length (Metric) 20 mm
View More Specs

Products 2
Catalog Number Mfr. No. Electrical Requirements Price Quantity & Availability  
Catalog Number Mfr. No. Electrical Requirements Price Quantity & Availability  
05-405-018
SDP
View Documents
BUCHI
022562
8 A
Each for $52.51
Only null left
Add to Cart
 
05-405-040
SDP
View Documents
BUCHI
047939
12 A
Each for $28.11
Only null left
Add to Cart
 
Description

Description

  • Diameter: 5 mm
  • Length: 20 mm
  • For use with Rotavapor
Specifications

Specifications

Fuse
Rotavapor
20 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.