Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BUCHI Rotavapor™ R-180 Rotary Evaporator

R-180 Rotary Evaporator - an efficient 3 L laboratory evaporating system with digital controls and a cordless bath. Its rotatable display and ergonomic electronic lift handle allow flexible positioning from 0 to 90°, saving lab space.
Supplier: BUCHI 11SR18011V102
Description
- Electronic lift with power outage auto-lift
- Four safety-coated condenser options
- 3 L flask with cordless bath
- Flexible positioning in the fume hood
- IP42 splashproof rating
- ECO mode option to shut down after inactivity
- Easy to install and maintain
- Systems include a vacuum controller and a near-silent, chemically resistant vacuum pump
Specifications
| 110 V | |
| 10 to 330 rpm | |
| 95°C | |
| Vertical Coil | |
| IP42 | |
| UL/CSA, CE, CB | |
| 50/60 Hz |
| 3 L | |
| Ambient to 95°C | |
| V-180 | |
| 505 x 400 x 800 mm | |
| I-180 | |
| Rotary Evaporator System | |
| 29/32 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction