Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BUCHI Rotavapor™ R-180 Rotary Evaporator

R-180 Rotary Evaporator - an efficient 3 L laboratory evaporating system with digital controls and a cordless bath. Its rotatable display and ergonomic electronic lift handle allow flexible positioning from 0 to 90°, saving lab space.
$6510.00 - $11619.00
Specifications
| Voltage | 110 V |
|---|---|
| Capacity (Metric) | 3 L |
| Speed | 10 to 330 rpm |
| Temperature Range (Metric) | Ambient to 95°C |
| Max. Temperature (Metric) | 95°C |
| Catalog Number | Mfr. No. | Condenser Type | Controller Type | Standard Taper Joint | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Condenser Type | Controller Type | Standard Taper Joint | Price | Quantity & Availability | |||
01-288-074
![]() |
BUCHI
11SR18011C002 |
Cold Trap | None | 29/32 |
Each for $7,161.00
|
|
|||
01-288-075
![]() |
BUCHI
11SR18011C102 |
Cold Trap | I-180 | 29/32 |
Each for $11,619.00
|
|
|||
01-288-076
![]() |
BUCHI
11SR18011V002 |
Vertical Coil | None | 29/32 |
Each for $6,510.00
|
|
|||
01-288-077
![]() |
BUCHI
11SR18011V102 |
Vertical Coil | I-180 | 29/32 |
Each for $11,065.00
|
|
|||
01-288-078
![]() |
BUCHI
11SR18012C002 |
Cold Trap | None | 24/40 |
Each for $7,161.00
|
|
|||
01-288-079
![]() |
BUCHI
11SR18012C102 |
Cold Trap | I-180 | 24/40 |
Each for $11,619.00
|
|
|||
01-288-080
![]() |
BUCHI
11SR18012V002 |
Vertical Coil | None | 24/40 |
Each for $6,510.00
|
|
|||
01-288-081
![]() |
BUCHI
11SR18012V102 |
Vertical Coil | I-180 | 24/40 |
Each for $11,065.00
|
|
|||
Description
- Electronic lift with power outage auto-lift
- Four safety-coated condenser options
- 3 L flask with cordless bath
- Flexible positioning in the fume hood
- IP42 splashproof rating
- ECO mode option to shut down after inactivity
- Easy to install and maintain
- Systems include a vacuum controller and a near-silent, chemically resistant vacuum pump
Specifications
| 110 V | |
| 10 to 330 rpm | |
| 95°C | |
| IP42 | |
| 50/60 Hz |
| 3 L | |
| Ambient to 95°C | |
| 505 x 400 x 800 mm | |
| UL/CSA, CE, CB |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title