Learn More
                                BUCHI Rotavapor R-300

                                
                                
                                
                                
                            
                            
                            
                                
                                    

Buchi Rotavapor R-300 is a convenient and versatile rotary evaporator.
$10747.00 - $22855.00
Specifications
| Voltage | 100/120 V | 
|---|---|
| Capacity (Metric) | 5 L | 
| Speed | 10 to 280 rpm | 
| Type | Rotary Evaporator | 
| Standard Taper Joint | SJ 24/40 | 
| Catalog Number | Mfr. No. | Condenser Type | Temperature Range (Metric) | Includes | Model | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Condenser Type | Temperature Range (Metric) | Includes | Model | Price | Quantity & Availability | ||
                
                
                    
                        05-000-948
                    
                    
                        
                    
                        
                    
                    
                        ![]() ![]()  | 
            
                
                    
                        BUCHI
                         11R300252C112  | 
                
            
            
            
            
            
                
                    Cold Trap | 20°C to 220°C | Woulff Bottle | Electronic Lift System | 
                    
                        
                        
                            
                             
                                        
                                            
                                                
                                                
                                                
                                            
                                                
                                                
                                                
                                            
                                        
                                        
                                            
                                            
                                                
                                                
                                            
                                        
                                        
                                            
                                                
                                                Each for $11,727.00
                                                 
                                
                             | 
                
                    
                        
                             | 
                    
                
                
                    ||
                
                
                    
                        05-000-978
                    
                    
                        
                    
                        
                    
                    
                        ![]() ![]()  | 
            
                
                    
                        BUCHI
                         11R300252V112  | 
                
            
            
            
            
            
                
                    Vertical Coil | 20°C to 220°C | Woulff Bottle | Electronic Lift System | 
                    
                        
                        
                            
                             
                                        
                                            
                                                
                                                
                                                
                                            
                                                
                                                
                                                
                                            
                                        
                                        
                                            
                                            
                                                
                                                
                                            
                                        
                                        
                                            
                                                
                                                Each for $10,747.00
                                                 
                                
                             | 
                
                    
                        
                             | 
                    
                
                
                    ||
                
                
                    
                        05-001-055
                    
                    
                        
                    
                        
                    
                    
                        ![]() ![]()  | 
            
                
                    
                        BUCHI
                         11SR300251CP02  | 
                
            
            
            
            
            
                
                    Cold Trap | 20°C to 220°C | I-300 Interface, V-300 Pump, Woulff Bottle | Electronic Lift System | 
                    
                        
                        
                            
                             
                                        
                                            
                                                
                                                
                                                
                                            
                                                
                                                
                                                
                                            
                                        
                                        
                                            
                                            
                                                
                                                
                                            
                                        
                                        
                                            
                                                
                                                Each for $22,855.00
                                                 
                                
                             | 
                
                    
                        
                             | 
                    
                
                
                    ||
Description
- Distillation process gets smarter every day
 - Optimized productivity, streamlined processes and increased security with BUCHI Cloud Services
 - Unattended operation
 - Automated execution of customized methods
 - Modular design that fits individual requirements
 - A wide range of accessories for a wide range of applications
 - Flexible Interface positioning
 - Save time with mobile process monitoring
 - Intuitive system operation with one touch commands
 - Easy handling of flasks with Combi-Clip
 - Fast reaction times thanks to real-time system control
 - More sample safety with personalized glassware
 
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
| 100/120 V | |
| 10 to 280 rpm | |
| SJ 24/40 | 
| 5 L | |
| Rotary Evaporator | 
Your input is important to us. Please complete this form to provide feedback related to the content on this product.