Learn More
Description
- 5.5 to 12mL, set of 2 pcs.
- 50mL, set of 2 pcs.
- Eppendorf Tubes 5.0mL and 15mL, set of 2 pcs.
Specifications
Specifications
| Capacity | 25 mL, 50 mL |
| Max. Tube Diameter | 30mm |
| For Use With (Equipment) | For Rotor S-4x1000 high-capacity buckets |
| Description | Conical bottom |
| Vessels per Adapter | 13 |
| No. of Places | 13/52 |
| Tube Size | 9 mL |
| No. per Pack | Set of 2 pieces |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.