Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Rotor, Angle, 6 x 50 mL, round/conical bottom
SCI_ED

Catalog No. s72195 Shop All OHAUS Products
Click to view available options
Capacity:
6 x 50 mL

Requires

Frontier 5000 Series Multi Centrifuge

Angle rotor for use with Frontier 5000 Series Multi Centrifuge

  • Capacity: 6 x 50 ml
  • Max g-force: 4,427g
  • Max speed: 6,000 rpm

Warranty and Services

2 years

TRUSTED_SUSTAINABILITY

Specifications

Description Rotor Angle 6x50ml RB/FA
Material Polypropylene
Type Angle Rotor
Capacity 6 x 50 mL
Max. RCF 4,427 x g
Max. Speed 6,000 rpm
Net Weight 1.460 kg
For Use With (Equipment) FC5706
Angle 40°
Includes Angle rotor 6 x 50mL
Biocontainment Yes, when used with biocontainment lids
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.