Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Rotor Packages for Sorvall™ ST8 Benchtop Centrifuge
GSA_VA

Catalog No. 75005761
Click to view available options
Capacity:
24 x 0.7 mL
4 x 50 mL
8 x 50 mL
Includes:
TX-150 Rotor (75005701), Set of 4 Conical Buckets (75005703), Set of 2 Adapters for 15mL Conical Tubes (75005808)
TX-150 Rotor (75005701), Set of 4 Round Buckets (75005702), Set of 4 Adapters for 50mL Conical Tubes (75005736)
TX-150 Rotor (75005701), Set of 4 Round Buckets (75005702), Set of 4 ClickSeal Biocontainment Lids (75005707), Sets of 4 Adapters for Blood Collection Tubes: 5/7mL (75005739) and 10mL (75005738)

Convenient cell culture and clinical packages

Rotor innovations—from Thermo Scientific™ Auto-Lock™ rotor exchange to certified Thermo Scientific™ ClickSeal™ biocontainment lids—shorten run set-up time while providing peace-of-mind that your samples are secure.

Secure, push-button Auto-Lock rotor exchange in less than 3 seconds delivers:

  • Trouble-free rotor installation and removal:
    • No tools are required
    • No complicated rotor changing procedures
  • Clear chamber access for cleaning convenience
  • Quick switch between applications, from conical tubes to blood tubes, from microtubes to microplates, and the flexibility to evolve with the changing needs of your laboratory

  • Biocontainment sealing, including certified ClickSeal lids for glove-friendly, one-handed operation
  • 8 adapters available to meet your evolving clinical and research needs

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Material Aluminum
Type Swinging Bucket Rotor
Capacity 8 x 50 mL
Max. RCF 3,260 x g
Max. Speed 4,500 rpm
Radius (Metric) 5.1 to 14.4 cm
Max. Tube Length 12.4 cm
Max. Tube Diameter 1.8 cm
For Use With (Equipment) Thermo Scientific™ Sorvall™ ST8 Benchtop Centrifuge
Angle 90°
Includes TX-150 Rotor (75005701), Set of 4 Conical Buckets (75005703), Set of 2 Adapters for 15mL Conical Tubes (75005808)
Biocontainment Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.