Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Rotor for Centrifuge 5920 R
GSA_VA

Catalog No. 13864311 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
4 x 1,000 mL
4 x 750 mL
40 x 50 mL
8 x 250 mL
Max. Speed:
3,700 rpm
4,250 rpm
Model:
S-4x1000
S-4x1000, Aerosol Tight
S-4xUniversal-Large
Includes:
1,000 mL round buckets (x4)
High-capacity Buckets
Plate/Tube Buckets
Universal Buckets
Without buckets
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Max. Speed Model Includes
13-864-311 4 x 1,000 mL 3,700 rpm S-4x1000, Aerosol Tight 1,000 mL round buckets (x4)
13-864-319 40 x 50 mL 3,700 rpm S-4x1000, Aerosol Tight Plate/Tube Buckets
13-864-320 8 x 250 mL 3,700 rpm S-4x1000 High-capacity Buckets
13-864-321 4 x 750 mL 4,250 rpm S-4xUniversal-Large Universal Buckets
13-864-312 4 x 1,000 mL 3,700 rpm S-4x1000 Without buckets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 13-864-311 Supplier Eppendorf™ Supplier No. 5895100007
Add to Cart
Add to Cart
Request a Quote

Eppendorf Rotor for Centrifuge 5920 R-precision in refrigerated large-capacity centrifugation. Tailor your experiments with varied capacities and speeds. Accessorize with versatile buckets and adaptors for efficient sample processing. Ideal for high-throughput applications, ensuring accuracy and reproducibility.

  • Precision-engineered for optimal sample separation.
  • All fixed-angle rotors, rotor lids, buckets, caps and adapters can be autoclaved (121°C, 20 min.).
  • Accessories (adaptors and buckets) further customize your centrifuge setup.
  • Aerosol-tight options available.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Type Rotor
Capacity 4 x 1,000 mL
Max. RCF 3,428 x g
Max. Speed 3,700 rpm
For Use With (Equipment) Centrifuge 5920 R
Includes 1,000 mL round buckets (x4)
Autoclavable Autoclavable (Buckets, Caps, Adapters)
Model S-4x1000, Aerosol Tight
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.