Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Round Bottom Boiling Flasks with Interchangeable Joint
SCI_ED

Catalog No. S88842 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Socket Joint:
14/23
19/26
24/29
29/32
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Socket Joint
S88842 500 mL 24/29
S88834 50 mL 14/23
S88835 50 mL 19/26
S88836 100 mL 14/23
S88837 100 mL 19/26
S88838 100 mL 24/29
S88839 250 mL 19/26
S88840 250 mL 24/29
S88843 500 mL 19/26
S88844 500 mL 29/32
S88845 1000 mL 24/29
S88846 1000 mL 29/32
S88847 2000 mL 29/32
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. S88842 Supplier Eisco™ Supplier No. CH0404I
Add to Cart
Add to Cart

High quality borosilicate 3.3 glass round bottom boiling flasks with interchangeable joints feature ground joints and necks with standard socket sizes

  • Round bottom single neck boiling flask with ground interchangeable joint
  • Made of high quality borosilicate 3.3 glass
  • Variety of standard socket sizes available
  • DIN ISO 4797 compliant
  • Autoclavable
  • Compliance

    DIN ISO 4797

    Warranty and Services

    1 year limited manufacturer warranty

    Specifications

    Color Clear
    Capacity (Metric) 500 mL
    Material Borosilicate Glass (3.3)
    For Use With (Application) Heating liquids
    Height (English) 6.5 in.
    Height (Metric) 16.51 cm
    Length (English) 4.5 in.
    Length (Metric) 11.43 cm
    Neck Style Short
    No. of Positions 1
    Product Type Boiling Flasks
    Socket Joint 24/29
    Width (English) 4.5 in.
    Width (Metric) 11.43 cm
    Autoclavable Autoclavable
    Disposable Reusable
    Graduated No
    Mouth Style Joint
    Sterility Non-sterile
    Bottom Shape Round
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.